Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flowtron

Model # :WBB1037263

MPN #: FC8800

Flowtron® Diplomat Indoor/Outdoor Fly Control Device - 120V - FC8800

Product Description
Flowtron® Diplomat Fly Control Device - 120 In/Outdoor - FC8800

Effective, economical, safe. Flowtron electronic fly control devices combine ultraviolet black light energy with exclusive reflector panels and a special fly attracting pheromone ( lure) to provide powerful fly control units that are ecologically safe, effective and economical to operate. Flies and other light-sensitive flying insect pests are attracted by the ultraviolet light and special lure and are eliminated as they fly through the electro statically charged killing grid. Dead insects drop out of sight into a sanitary, removable collection chamber. The FC-8800 is designed for either indoor or outdoor use and is ideally suited for installation in restaurants, food processing plants, retail food stores, meat-packing plants, barns, stables or wherever flies are a threat to health and sanitation codes and where the use of toxic chemicals is dangerous, undesirable or banned. Glo-tube reflectors intensify blacklight radiation for enhanced luring power. Patented, high efficiency, vertical rod killing grid eliminates grid clogging. Controlled grid power provides sure, clean kills with no airborne contamination. Includes FREE fly lure (Pheromone). Lure increases effectiveness in attracting and killing house and garbage flies. No glue boards required. UL and CSA listed. Meets USDA and FDA guidelines. One year limited manufacturers warranty.

PRICE
$269.99

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth12 in
Height26-1/4 in
Weight18 lbs
Cord Length67"
Coverage2000-87,120 Sq. Ft.

Product Details

TypeFlying Insects
ColorBlack
Amperage2.4 A
Hertz60 Hz
For Use WithBF130, FA5000
StyleBug Zapper
Wattage120 W
Voltage120 V
MaterialPlastic/Metal
Package Quantity1 System
Manufacturers Part NumberFC8800
BrandFlowtron