Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Qwik Products

Model # :WBB2097327

MPN #: QT7711

Qwik Products Descaler Solution QT7711 - 1 Quart, Circ. Pump, Mixing Container, Hoses

Product Description
QwikDescaler+Kit™ Descaler Solution QT7711 - 1 Quart, Circ. Pump, Mixing Container, Hoses

QwikDescaler+ Kit™ quickly dissolves water scale, lime, rust, and other water formed deposits. QwikDescaler+™ restores full efficiency to heat exchangers, heaters, tankless water heaters and any other appliances where flow passages must be kept free of mineral deposits. Keeping heating passages free of mineral deposits significantly improves efficiency, conserves energy, reduces energy costs and extends the life of equipment. Unique Color indicating Chemistry...Tells you when more Descaling solution is needed and when cleaning is complete. At working strength, the descaling solution will appear reddish. When the descaling solution is exhausted and no longer working, it turns yellowish indicating that more QwikDescaler+™ should be added. The system is clean when the reddish color is retained for 10 minutes. Safely restores equipment to full efficiency and opens flow passages. Calcium scale deposits cause significant reductions in heat transfer, resulting in reduced efficiency, reduced capacity and increased energy costs. A thin layer of scale, as small as three hundredths of an inch (0.03 inch), can increase energy consumption and the cost of operation by 30%. The Descaler Kit Has everything needed for cleaning tankless water heaters that have 3/4" garden hose service connections, including a mixing container, quart of concentrated Descaler solution, circulation pump (500 GPH) and necessary hoses. 1 quart makes 6 quarts.

Features:
  • Safe to Handle
  • Non-Corrosive
  • Non-Toxic
  • Biodegradable
  • Zero V.O.C.
  • Safe to Dispose of in Drains
PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width12 in
Height12 in
Weight35.8 lbs

Product Details

TypeDescaler
Capacity1QT
Includes1 Quart Descaler Solution, Mixing Container, Circulation Pump (500 GPH), Hoses
Package Quantity1
DescriptionDescaler Solution Circ. Pump, Mixing Container, Hoses
Manufacturers Part NumberQT7711
BrandQwik Products