M-D TH008 Low Dome Top Threshold, 79988, 72", Bronze
Write a Review
|
Questions & Answers (0)
Product Description
M-D's Ultra Residential Low Dome Top all purpose threshold will seal gaps up to 5/8" between your door and floor.
PRICE
$65.95
2
2
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 5/8 in |
| Size | 3-1/2 x 5/8 x 72 in |
Product Details
| Includes | Screws |
| Material | Aluminum |
| Description | TH008 Low Dome Top Threshold |
| Color | Bronze |
| Manufacturers Part Number | 79988 |
| Brand | M-D Building Products |
Compliance & Certifications
| Certifications | UL & Fire |