Features:
- 100 ft. String Light with Metal Cages
- Energy Efficient alternative to incandescent bulbs
- Heavy - Duty protective Metal cage
- Cord: 12/3 SJW
- No heat output
- No bulbs included
Weights & Dimensions
| Length | 100' in |
| Cord Length | 100 ft |
| Gauge | 12/3 ga |
Product Details
| Cord Type | STW |
| Package Quantity | 1 |
| Description | String Light w/ Metal Cage |
| Manufacturers Part Number | 11109100 |
| Number of Sockets | 10 |
| Bulb Type | Flourescent |
| Brand | Hang-A-Light |