Marathon Motors Commercial Motor, X602, 56C17D2102, 1/2HP, 115/208-230V, 1725RPM, 1PH, DP
Write a Review
|
Questions & Answers (0)
Product Description
Commercial laundry dryer motors. Designed to replace Huebsch commercial laundry dryer motors. Equipped with automatic reset thermal protection, a special threaded shaft extension and ball bearings.
PRICE
$559.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 24 lbs |
| Opposite End Bearing Size | Ball |
| Drive End Bearing Size | 6203 |
Product Details
| 60 Hertz kW | 0.37 kW |
| Catalog Number | X602 |
| 60 Hertz Full Load Amps | 8/4-4 A |
| KVA Code | E |
| IP Code | 22 |
| Motor RPM 60 Hertz | 1725 rpm |
| Mounting Location | Resilient Base |
| Phase | 1 |
| Manufacturers Part Number | X602 |
| Enclosure | DP |
| Bearing Drive End | Ball |
| Brand | Marathon Motors |
| 60 Hertz SF | 1.25 V |
| RPM | 1725 rpm |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Orientation | Horizontal |
| Frame | 56C |
| Starting Type | Cap Start Ind Run |
| Rotation | CCW ° |
| Thermal Protection | Automatic Protector |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/208-230 V |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| NEMA Design | No Design Code |
| UL | Recognized Construction and Protector |