Hiland Commercial Natural Gas Glass Tube Heater, 38000 BTU, Natural Gas, Hammered Bronze
Write a Review
|
Questions & Answers (0)
Product Description
The impressive Natural Gas Bronze Heater with integrated ignition features heavy-duty design and enough heat to warm even the chilliest evenings. This easy-to-use natural gas heater puts you in control of the temperature. Capable of reaching 38,000 BTUs, it can keep an area 10 feet in diameter toasty warm for hours. For your added safety, the patio heater also features thermocouple and anti-tilt safety devices; CSA approved.
PRICE
$505.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-3/4 in |
| Width | 24-3/4 in |
| Height | 94 in |
| Weight | 70 lbs |
Product Details
| Type | Gas Patio Heater |
| Color | Brown/Silver |
| Mounting Location | Free Standing |
| Ignition Type | Battery |
| Manufacturers Part Number | NG-GT-BRZ |
| BTU | 38000 BTU |
| Fuel Type | Natural Gas |
| Brand | Hiland |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | CSA |