Hiland Manual Anti-Tilt Switch THP-ATME Heaters From 2009 or Newer
|
Questions & Answers (0)
Product Description
New manual style anti tilt switch. 2009 heaters or newer. For safety, if heater tips or falls over, this device will automatically shut your heater off.
PRICE
$27.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 5 in |
| Weight | 1 lbs |
Product Details
| Type | Accessory |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | THP-ATME |
| For Use With | Heaters From 2009 or Newer |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |