Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3124271

MPN #: FGQ62000GR00

Rubbermaid® HYGEN™ Microfiber Cloth, 16 x 16, Green, 12/PK

Product Description
HYGEN™ Microfiber is proven to remove 99.7% or more of tested viruses and bacteria. Combining superior microfiber with built-in scrubber technology, HYGEN™ Microfiber helps prevent cross-transmission and reduces the risk of healthcare-associated infections.

Features:

  • Removes 99.7% or more of tested virus and bacteria with water only*
  • Patented zig-zag design is made of polyester for additional scrubbing power
  • Tested to withstand 200 launderings to CDC guidelines in hot water (160F) with chlorine bleach
  • High-quality, 16-split microfiber penetrates deeper for a superior clean
  • Color-coded cloths help reduce cross-contamination and encourage cleaning with different colors by area or task
PRICE
$89.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16
Width16 in
Size16 x 16

Product Details

Made in the USAN
MaterialPolyester/Nylon
Package Quantity12
ColorGreen
ShapeSquare
BrandRubbermaid