The Rubbermaid Commercial HYGEN Microfiber Damp Room Mop is constructed of premium split nylon/polyester blend microfiber that provides optimal damp mopping performance. HYGEN floor microfiber mops clean 45% better than string mops and 25% better than conventional microfiber mops with a zig-zag design that packs 17% more split microfiber into each mop. Hook-and-loop microfiber mop pads attach securely and can be easily replaced when necessary. These floor mops withstand heavy use with double-finished edges that retain their floor mop shape and can be laundered more than 500 times, 200 with bleach. These mop heads are color-coded blue for general purpose cleaning in low-risk areas.
Rubbermaid Commercial Products MF Wet Pad 18"/45cm Red, Polyester/Nylon, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 5-1/5 in |
| Height | 1/2 in |
Product Details
| Made in the USA | N |
| Material | Polyester/Nylon |
| Package Quantity | 1 |
| Color | Red |
| Shape | Rectangle |
| Brand | Rubbermaid |