Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Waring CB15BU - Blender Base One Gallon
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,349.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 15 in |
| Height | 15-1/4 in |
| Weight | 31.3 lbs |
Product Details
| Capacity | 1 oz |
| Made in the USA | Yes |
| Description | Blender Base One Gallon |
| Manufacturers Part Number | CB15BU |
| Blender Capacity | 1 Gal. |
| Brand | Waring |
Compliance & Certifications
| Certifications | cETLus, NSF |