Vue™ Big And Tall Mesh Task Chair
|
Questions & Answers (0)
Product Description
Vue™ life from a new perspective, one of comfort, performance and design. Vue™ chairs are the ultimate in task seating. The mesh back has ample support and ergonomic shaping to provide all day comfort and prevent fatigue. The breathability of the mesh keeps you cool and comfortable throughout the day. 500 lb. weight capacity. Reinforced mechanism with back tilt. Also includes back height adjustment and optional T-pad height and width adjustable arms.
PRICE
$489.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 38 in |
| Weight Capacity | 500 lbs |
| Seat Width | 20-1/2 in |
| Seat Depth | 20 in |
| Seat Height | 18-1/2 - 21 in |
| Min Seat Height | 18-1/2 in |
| Max Seat Height | 21 in |
| Base | 5-Star Base |
| Min Back Height | 18 in |
| Max Back Height | 18 in |
| Back Width | 18-3/4 in |
| Back Height | 18 in |
Product Details
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Swivel | Yes |
| Arm Type | Armless |
| Brand | Safco |
| Type | Big & Tall Chair |
| Color | Black |
| Series | Vue |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Mesh Back Big and Tall Chair |
| Frame Material | Nylon |
| Back Type | Mid Back |
| Seat Material | Fabric |