Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3168775

MPN #: 5211-V-BLK-MDB-CADS/5

Bevco® Doral Task Chair, Mid Back, Articulating Tilt, 21" - 26"H Seat, Black/Chrome

Product Description
Bevco's® Doral Series offers a utilitarian design with ergonomic features that adjust to fit most body types and workstations. The Doral comes standard with a small production-style back to provide optimal lumbar support for increased comfort during extended sitting durations. Users that have a petite-to-average build will truly enjoy this seating experience. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. Fully adjustable back has a durable scuff resistant back pan to protect the upholstery. A waterfall seat promotes lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 21" - 26". Black vinyl meets CAL 117 standards. The chair features a sturdy 22" diameter black tubular steel base with welded footring. Dual-wheel hard floor casters included.

Features:
  • Heavy-duty construction that contributes to years of long-lasting enjoyment
  • Vinyl upholstery is anti-fungal and anti-bacterial meeting ASTM G21 and AATCC TM147 standards offering a cleaner and safer product
  • Vinyl upholstery also meets CAL 117, FMVSS 302 and NFPA 260 standards
  • A sturdy 5-legged base that ensures stability at any height range
  • A high performance adjustable 18" chrome footring is standard on mid and tall height models
  • Meets GreenGuard Gold/ ANSI/ BIFMA Standards
  • Swivel 360°
  • Weight Capacity: 300 lbs
  • Warranty: 12 Years


PRICE
$535.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth22 in
Height48 in
Weight Capacity300 lbs
Seat Width18 in
Seat Depth17 in
Seat Height21-26 in
Min Seat Height21 in
Max Seat Height26 in
BaseTubular Steel
Min Back Height16 in
Max Back Height16 in
Back Width17.5 in
Back Height16 in

Product Details

Assembly RequiredYes
Frame Color FamilyChrome
Tilt TypeArticulating Tilt
Arm TypeArmless
Manufacturers Part Number5211-V-BLK-MDB-CADS/5
CollectionDoral
BrandBevco
TypeOffice Chair
ColorBlack
SeriesDoral
CastersYes
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
DescriptionVinyl Upholstered Task Chair
Frame MaterialTubular Steel
Back TypeMid Back
Seat MaterialVinyl

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsGreenGuard Gold/ANSI/BIFMA
CAL 117 CertifiedYes