Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778766

MPN #: HP12

Bostitch® Office Premium 3-Hole Punch, 12 Sheet Capacity, Silver

Product Description
This Bostitch® 3 hole punch is a desktop office supplies classic. Use it to easily punch through 12 sheets of paper at a time. Each unit has a durable metal construction for long-lasting use. A non-slip rubber base keeps the 3 hole puncher stable during use. Precision steel punch heads slice through paper stacks with ease. This hole puncher is an essential office accessory that will last for years to come. It has a compact design allowing you to take it anywhere with ease. This product also features an easy-clean tray to catch paper chips. Use it to maintain a clean work environment at all times. Plus, it's easy to empty! Each metal hole punch offers a standard 3-hole configuration with 9/32" diameter holes. This sleek 3 hole punch is a must-have for any classroom, office or home. A lifetime limited warranty included. If you've got a BIG job and need something that can go through more than 12 sheets, check out our Heavy Duty Hole Punch. It goes through 40 sheets effortlessly. We don't call it EZ Squeeze™ for nothing'!

PRICE
$11.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-5/8 in
Depth2-1/2 in
Height1-11/16 in
Punch Size9/32 in

Product Details

StyleManual Hole Punch
Number of Holes Punched3
Package Quantity1
ColorSilver
Manufacturers Part NumberHP12
Sheet Capacity12
BrandBostitch