Carl® Heavy-Duty Three-Hole Punch, 150 Sheet Capacity, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Three-hole paper punch is fast, easy to use and can punch through 150 sheets of 20 lb. paper at once. The patented Carl punching system allows it to punch through more material than other punches. Hole punch is preset to punch a three-hole pattern for three-ring binders. Ergonomically designed handle increases the punch head force and decreases fatigue when punching high volumes of materials. Built-in, paper guide ensures perfect positioning. Oversized handle allows easy open-handed punching. The punch heads and drilling disk are removable and can be quickly replaced. This heavy-duty punch also features solid metal construction with a sturdy molded plastic base and large-capacity catch tray. All plastic comes from recycled ABS.
PRICE
$275.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | Heavy Duty 3-Hole Punch |
| Color | Gray |
| Manufacturers Part Number | CUI63150 |
| Sheet Capacity | 150 |
| Brand | Carl |