Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3136486

MPN #: FS30LGP

Accucold® Compact All Freezer, 1.8 Cu. Ft. Capacity, White

Product Description
Accucold® series of general purpose freezers include a variety of choices ideal for use in healthcare applications.

The FS30LGP is a compact all-freezer designed to offer an improved performance over similarly sized dorm fridges and residential units. This model comes in a white exterior finish with a factory-installed lock on the user-reversible door. A digital thermostat located on the top makes temperature management simple and efficient. This unit is designed for countertop use.

Inside, the FS30LGP has a 1.8 cu. ft. capacity providing optimal storage in a compact design. Removable wire shelves provide optimal air circulation ensuring the unit stays cool from top to bottom. A one-piece interior liner makes cleanup easy. This freezer has manual defrost and operates at an average temperature of -20°C.

The FS30LGP is a convenient solution to general purpose cold storage applications. Additional general purpose choices are available as freezers and in undercounter, ADA compliant, and large capacity sizes.

Healthcare freezer
    Designed for general purpose storage in institutional facilities
Compact dimensions
    Sized for easy use on top of counters
Fully finished cabinet
    Allows the unit to be used freestanding
Manual defrost
    Static cooling system for improved temperature stability
Digital thermostat
    Digital thermostat for easy monitoring of interior temperature
Factory installed lock
    Keyed lock for a secure interior
Removable shelf
    Wire shelves can be removed to accommodate different sizes or for easy cleanup
Reversible door
    User-reversible door swing allows for more flexibility in placing the unit
Flat door liner
    Interior design conforms to CDC guidelines to ensure stable conditions for sensitive materials
One piece interior liner
    Easy clean-up with a seamless liner that won't hold a mess in hidden crevices
100% CFC Free
    Environmentally friendly design with no ozone-damaging chemicals
CARB Compliant
    Eco-friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations


PRICE
$779.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth17-3/4 in
Height24-5/8 in
Interior Height18-5/8 in
Interior Depth13 in
Interior Width13-3/8 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves2
Door SwingRHD
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves2
Manufacturers Part NumberFS30LGP
BrandAccucold
TypeMedical and Lab Freezer
ColorWhite
Amperage0.8 A
Hertz60 Hz
CastersNo
Temperature Range-10 to -20
StyleCompact/Countertop
Capacity1.8 ft³
Number of Doors1
Voltage115 V
DescriptionCompact All-Freezer
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty1 Year On Parts & Labor, 5 Years On Compressor

Compliance & Certifications

CertificationsETL, ETL-C Listed
ADA CompliantNo