Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB3136501

MPN #: FFUF234IM

Accucold® Upright All Freezer w/ Icemaker, 21 Cu. Ft. Capacity, White

Product Description
Accucold® general purpose series offers reliable cold storage in a variety of designs, including full-sized freezers with frost-free operation for low maintenance use.

Model FFUF234IM is an upright all-freezer with a full 21 cu.ft. storage capacity and factory-installed 8 lb. icemaker. It comes in a white exterior finish with a right hand door swing and powerful seal to ensure items are protected. This unit has a sealed back for easier cleanup and a right angle cord to allow a better fit. The digital control panel is located on top of the cabinet, allowing you to manage the interior temperature without opening the door. The FFUF194IM is designed to operate between -25 to -10°C. For a matching all-refrigerator, see the FFUR23.

The FFUF234IM utilizes frost-free operation, eliminating the need to manually defrost the interior. Adjustable wire shelves accommodate a variety of sizes, with a removable lower basket for additional storage. Four door racks are included. This unit features LED lighting for an efficient view.

With its low maintenance design and large storage capacity, the FFUF234IM is ideal for storing non-critical products in research, clinical, and industrial laboratory applications.

Large capacity
    21 cu.ft. of interior space
Frost-free operation
    True no-frost operation that eliminates the need to ever manually defrost the interior
Digital controls
    Electronic thermostat located on top of the freezer cabinet, allowing you to manage the temperature without opening the door
Icemaker included
    Factory-installed icemaker produces up to 8 lbs. of crescent shaped ice
Adjustable shelves
    Four wire shelves allow users to rearrange the freezer space to fit any sized item or remove shelves for simple cleanup
Door shelves
    Four shelves provide convenient storage on the door
Storage basket
    Lower wire drawer for additional organizing of stored contents
Interior light
    Automatically illuminates when the door is opened
Fully finished white cabinet
    Allows the unit to be freestanding
Magnetic door gasket
    Powerful magnetic gaskets ensure a tight seal for energy savings and improved performance
Right hand door swing
    Note: this door is not reversible
Sealed back
    Space saving design for easier clean ability
Matching refrigerator
    Can be paired with the FFUR19 all-refrigerator
Right-angle plug
    Provides flexibility in unit placement without needing added depth
100% CFC free
    Environmentally friendly design does not contain ozone-damaging chemicals
CARB Compliant
    Environmentally friendly hydrocarbon-based refrigerant for a greener footprint that meets current CARB regulations


PRICE
$3,149.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-1/4 in
Depth30-1/4 in
Height79-3/4 in
Interior Height68-5/8 in
Interior Depth22-1/2 in
Interior Width26-1/2 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable Shelves4
Door SwingRHD
Defrost TypeFrost-Free, Automatic
Chamber Color FamilyWhite
Number of Shelves4
Manufacturers Part NumberFFUF234IM
BrandAccucold
TypeMedical and Lab Freezer
ColorWhite
Amperage1.8 A
Hertz60 Hz
CastersNo
Temperature Range-25 to -10
StyleUpright
Capacity21 ft³
Number of Doors1
Voltage115 V
Description33" Wide Upright All-Freezer with Icemaker
Thermostat TypeDigital
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty1 Year On Parts & Labor, 5 Years On Compressor

Compliance & Certifications

CertificationsETL, ETL-C Listed
ADA CompliantNo