Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accucold

Model # :WBB2182680

MPN #: FS30L7

Accucold Compact Commercially Listed Medical Freezer, 1.8 Cu. Ft., Manual Defrost

Product Description
Summit FS30L7 Compact Commercially Listed Medical Freezer, Manual Defrost, 1.8 Cu. Ft.

AccuCold by Summit Appliance carries a quality selection of compact freezers for general purpose use in medical facilities.

The FS30L7 is a compact 1.8 cu.ft. all-freezer that is ETL-S listed to NSF-7 commercial standards. It comes in a white exterior finish, with a factory installed lock on the user-reversible door. The interior includes removable wire shelves for optimum circulation and a one-piece interior liner to ensure easy cleanup. The dial thermostat is located inside the unit. This freezer is manual defrost and operates at an average temperature of -20°C.

With reliable construction and a convenient size, the FS30L7 is the ideal freezer for storing select items in institutional facilities. This unit can also be ordered with more advanced medical features, including a digital thermostat, self-closing door, temperature alarm, and more.

Features:
  • Commercially listed to NSF-7 standards
  • Compact size is ideal for countertop use
  • Factory installed lock provides added security
  • Designed for general purpose use in medical and scientific facilities
  • Reversible door offers flexible placement
  • Designed to operate at -20°C


PRICE
$729.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth17-3/4 in
Height24-5/8 in
Weight43 lbs

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeSolid
Door SwingRHD
CordSecure Three-Prong Cord
Power CordSecure 3-Prong Power Cord
Defrost TypeManual
Chamber Color FamilyWhite
Number of Shelves2
Manufacturers Part NumberFS30L7
BrandAccucold
TypeMedical and Lab Freezer
Interior LightNo
Shelf TypeWire
Alarm TypeHigh/Low Temperature Alarm
ColorWhite
Amperage0.8 A
Hertz60 Hz
CastersNo
Temperature Range-15 to -20 °C
StyleCompact/Countertop
Capacity1.8 ft³
Number of Doors1
Voltage115 V
DescriptionCommercially Listed Compact Manual Defrost Medical Freezer
Thermostat TypeDial
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty1 Year On Parts & Labor, 5 Years On Compressor

Compliance & Certifications

CertificationsETL, cETL
ADA CompliantNo