Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Ohaus

Model # :WB236986

MPN #: RC31P15

Ohaus® Ranger Count 3000 Compact Digital Counting Scale 30lb x 0.001lb 11-13/16" x 8-7/8"

Product Description
Ohaus® Ranger Count 3000 RC31P15 Digital Compact Digital Counting Scale -30LB Cap

The multipurpose Ranger Count 3000 has all of the capabilities to produce precise results rapidly for a variety of applications. With weighing, parts counting, check counting, and accumulation functions, Ranger Count 3000 is the ideal scale to meet many industrial counting needs. Portable and equipped with a rechargeable battery, this scale is beneficial in every corner of the factory and is equipped with functions and features that elevate the Ranger Count 3000 to a class of its own.
Platform Size: 11.8" Length x 8.9" Width.
Modes: Weighing, Checkweighing, Checkpercent, Percent Weighing, Accumulation.

Approvals:
  • Metrology: OIML/EC 3000e
  • Product Safety: CAN/CSA-C22.2 No. 61010-1-04; UL Std. No. 61010-1 (2nd Edition)
  • Electromagnetic Compatibility: FCC, Part 15, Class A; EN61326-1:2006 (Class B); C-Tick
  • Other: WEEE/ROHS


PROMOTIONAL PRICE
$876.90

was $1189.00
Save $312.10 (26%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-7/8 in
Width12-3/16 in
Height4-5/8 in
Weight Capacity30 lbs
Weight9 lbs
Cord Length6 ft
Readability0.001 lbs
Platform Length11-13/16 in
Unit of Measurementg, kg, lb, oz, lb:oz
Platform Width8-7/8 in
Pan/Platform Size11-13/16" x 8-7/8"

Product Details

DisplayLCD
Platform MaterialStainless Steel
Power SupplyAC Power Cord / Rechargeable Internal Battery
For Use WithWeighing, Checkweighing, Checkpercent, Percent Weighing, Accumulation
MaterialPlastic Base/Stainless Steel Scale
Manufacturers Part NumberRC31P15
BrandOhaus
ColorSilver
Hertz50/60 Hz
Voltage100 - 240 V
Battery Life Hours210
Stabilization Time1 Second
Housing MaterialABS Plastic
Legal for TradeYes

Warranty

Warranty1 yr