Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB243317

MPN #: 4272-21

Milwaukee 4272-21 Magnetic Drill Press Kit, 14-7/64 in. H

Product Description
Milwaukee® 4272-21 Magnetic Drill Press Kit, 14-7/64 in. H

The Milwaukee 1-5/8" Electromagnetic Drill delivers the faster set-up, cutting and drilling. It's 13 amp motor delivers the fastest drilling w/ annular cutters or twist drill bits. Equipped with a 2-speed gear box the tool can be adjusted tool-free between annular cutters at 475RPM and twist drill bits at 730 RPM.

WHAT'S INCLUDED
  • (2) 1" retractable pilot pin
  • (1) 3/4" Weldon to ½" Chuck adapter
  • (1) 1-5/8" Electromagnetic Drill Kit (4272-21)
  • (1) Carrying Case
  • (1) Chuck Key
  • (1) Lubrication Spray Bottle
  • (1) Safety Strap
    PRICE
    $1,575.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight30 lbs
    Cord Length8 ft
    Stroke Length5-3/4 in

    Product Details

    TypeElectromagnetic Drill Kit
    Motor Voltage120 V
    Capacity1-5/8"
    DescriptionElectromagnetic Drill Kit
    Manufacturers Part Number4272-21
    Motor Amps13 A
    BrandMilwaukee
    Speed475 - 730 rpm