Features:
- Flood Style
- 1/8 HP
- 115/220V, 1Ph
Product Details
| Manufacturers Part Number | JT9-5512104 |
| Description | Coolant System |
| Brand | JET |
JET offers complete, factory-installed CNC packages with your choice of 2 or 3-axis CNC controls. The Computer Numerical Control system brings the added precision of digital automation to the process, allowing the user greater control and efficiency. Meehanite® casted JET Vertical Mills with CNC packages deliver accurate results every time. All the features you've come to expect backed by the industry-leading JET Two Year Warranty. Features: Durability Certified Meehanite® catings Class 7 bearings support the spindle for maximum ridgity in heavy cutting applications Precision bored and ...
Jet® Milling Machines, JTM-4VS Mill With 200S, DRO, 3-AXIS Q & X-TPFA Jet® JTM-4VS Milling Machines are ideal for cutting and shaping metal and other material. Motor is 2 HP, 3 HP, 230/460V, 3 Ph, Prewired 230V. Machines feature meehanite casting and satin chrome-finished dials. Chrome-plated motor shaft with lower bearing support. Large-diameter quill is chromed. Precision bored and honed milling head. High-precision class 7 spindle bearings. Internally cooled spindle head. Locks on all movable surfaces. Heavy-duty spindle brake. Precision hardened and ground ways and table. Adjustable ...
Constructed using the Certified Meehanite casting process for added durability, the JET® ZH-Series 4-1/2" Large Spindle Bore Lathes provide consistent, reliable, and precise operation. Features include a clutch operated headstock with all headstock gears hardened and ground, fully integrated coolant system, and a rapid traverse on the apron that makes the ZH-Series perfect for high-output production applications. These are the features you've come to expect in a JET® Lathe that is backed by the industry-leading JET® Two Year Warranty. Features: 3 Jaw scroll chuck with top reversing jaws ...
Dependable, reliable, quality. Combining the durability and strength of Meehanite® castings with precision engineering, Elite Geared Head Lathes turn out high quality components turn after turn. Fully lit with CNC style lighting, the enclosed full-length splash guard is expertly designed to contain all chips and coolant. Hardened and ground bedways and gears help reduce vibration, deflection, and provide accurate longitudinal movements. Designed with a universal gearbox to allow for a wide range of threading without gear changes, and Turcite-B coatings between the bed and carriage to ...
Constructed using the Meehanite® casting process, JET Variable Speed Milling Machines provide consistent and reliable operation. Precision bored and honed milling heads ensure quality cuts, and the three-stage power downfeed with automatic stop makes the JET Variable Speed Milling Machines easy to use. Available in single or three phase power configurations, the JET JTM-4VS Series mills are backed by the industry leading two year full service and parts warranty Meehanite Castings Precision bored and honed milling head Large diameter quill is chromed High precision Class 7 spindle bearings ...