Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Allegro Industries

Model # :WBB2304489

MPN #: 9401-35

Allegro 9401-35 Compact Magnetic Lid Lifter, 500 lbs

Product Description
The toughest manhole covers are easy to move with this lightweight, one-piece compact magnetic lid lifter.

Features:

  • Durable aluminum handle and base
  • Rubber grips on handles for easier handling
  • Impaction protection guards around the magnets
  • Storage tray for mobility during transportation
  • Height: 34", Weight: 14 lbs.
  • Shell Guard Dimensions: 13"l x 8"w
Magnets:

  • Made from rare neodymium that doesn't wear out
  • 3 used: 3.5"l x 2"w, Weight: 12 lbs.
  • 500 lbs. lifting capacity


PRICE
$1,269.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width8 in
Height34 in
Weight Capacity500 lbs
Weight17 lbs

Product Details

TypeLid Lifter
Includes(1) Lid lifter
MaterialAluminum
DescriptionMagnet Lid Lifter
Manufacturers Part Number9401-35
For Use WithManhole Lids
BrandAllegro Industries