Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB3139830

MPN #: 420-1200

Detecto® Digital Precision Balance Scale, 1200g x 0.02g, 5-11/16"W x 4-1/2"D Platform

Product Description
Detecto® 420 series digital precision balance scales are class II legal for trade and can be used for weighing herbs, cannabis, gourmet coffee and tea shops, jewels, and precious metals (gold and silver) in retail business with 10, 20, or 50 mg precision. The 420 series is NTEP and OIML legal for trade (excluding models 420-100 and 420-2000) and features a built-in rechargeable battery included and eight different units of measure. The scales come with a removeable air shield for precise measurement (included with all models except 420-3000). The stainless steel platform size is 5-11/16 in W x 4-1/2 in D (145 mm W x 115 mm D) for all models, except for the model 420-3000, which has a larger platform: 7-3/8 in W x 5-13/16 in D (188 mm W x 148 mm D). Overall scale dimensions are 8-5/8 in W x 11-1/2 in D x 3-3/16 in H (219 mm W x 292 mm D x 80 mm H).

Detecto® 420 series scales weigh in grams, kilograms, metric carats, avoirdupois drams, avoirdupois ounces, avoirdupois pounds, grains, and penny weight. The scales features counting mode, accuracy to 10 milligrams, RS232 serial port for printer output, polycarbonate body with stainless steel tray, nearly one-inch-high (23-mm-high) bold digits with blue backlight, and they are intuitive and easy to use.

The scales can be used used for weighing chemicals, powders in laboratories (schools, universities, industrial, and agricultural), hospital use weighing blood bags (blood and blood components), patient medical waste samples, pill counting in hospital pharmacies, ingredients for recipe making, baking (especially pastry shops), soap making, inventory counting for small high value items (electronic components, jewels) with 10, 20, or 50 mg precision, and counting prize tickets and game coins (tokens) at gaming centers.

Features:
  • Intuitive and easy to use
  • Accuracy to 10 milligrams
  • Air shield included for precise measurement (included with all models except 420-3000)
  • Counting mode
  • 8 different units of measure
  • RS232 serial port for printer output
  • Nearly one-inch-high (23-mm-high) bold digits with blue backlight
  • Polycarbonate body with stainless steel tray
  • Built-in rechargeable battery included
  • Class II legal for trade
  • Weigh in grams, kilograms, metric carats, avoirdupois drams, avoirdupois ounces, avoirdupois pounds, grains, and pennyweight
420 Digital Precision Balance Usage:
  • Weighing herbs, cannabis, gourmet coffee and tea shops, jewels, and precious metals (gold and silver) in retail business with 10, 20, or 50 mg precision.
  • Weighing chemicals, powders in laboratories (schools, universities, industrial and agricultural).
  • Hospital use weighing blood bags (blood and blood components), patient medical waste samples, and pill counting in hospital pharmacies.
  • Weighing ingredients for recipe making, baking (especially pastry shops), and soap making.
  • Inventory counting for small high value items (electronic components, jewels) with 10, 20, or 50 mg precision.
  • Counting prize tickets and/or game coins (tokens) at gaming centers.


PRICE
$575.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-5/8 in
Width5-11/16 in
Height3-3/16 in
Weight Capacity1200
Weight7 lbs
ReadabilityD= 0.02, E= 0.2
Display Digit Height1
Unit of Measurementg, kg, oz avdp, lb avdp, dwt
Platform Diameter5-11/16 in
Pan/Platform Size5-11/16"W x 4-1/2"D
Linearity0.02 g

Product Details

DisplayLCD
Power SupplyAC Adapter (Included) with Rechargeable Battery
Operating Temperature10° - 40°C / 50° - 104°F
MaterialPlastic, Steel
Manufacturers Part Number420-1200
BrandDetecto
TypePrecision Balance
ColorWhite
Series420
Tare Range100% of Capacity
Voltage100 - 240 V
Draftshield IncludedYes
Package Quantity1
InterfaceRS-232
Battery Life Hours700
Stabilization Time1 Second
Repeatability0.02 g
Legal for TradeYes

Warranty

Warranty2 yr