Lithonia Lighting® LED Round High Bay, 24000/27000/30000 Lumens, 3500/4000/5000K, 80 CRI, White
Write a Review
|
Questions & Answers (0)
Product Description
Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in Industrial applications such as, warehousing, retail spaces, and manufacturing environments with mounting heights ranging from 10' + permitted.
PRICE
$239.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 16 in |
| Weight | 8 lbs |
| Diameter | 16 in |
Product Details
| Type | LED Round High Bay |
| Lamp Included | Yes |
| Average Life | 60000 hr |
| Color Temperature | 3500-4000-5000 K |
| Color | White |
| CRI | 80 |
| Temperature Range | 104 to 131 °F |
| Mounting Location | Ceiling |
| Wattage | 150-200 W |
| Voltage | 120-347 V |
| Dimmable | Yes |
| Material | Polycarbonate, Aluminum |
| Description | LED Round High Bay with Adjustable Lumens & Switchable Color Temperature |
| Package Quantity | 1 |
| Manufacturers Part Number | REBL ALO16 UVOLT SWW3 80CRI DWH M2 |
| Bulb Type | LED |
| Lumens | 24000-27000-30000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL Listed |