Features
- Weighs .78 lbs and charges in 30 minutes or less
- No memory and virtually no self-discharge for maximum productivity and less downtime
Weights & Dimensions
| Length | 7 |
| Width | 7 in |
Product Details
| Battery Type | Lithium-Ion |
| Type | Power Tool Battery |
| Voltage | 20 V |
| Description | Compact XR Lithium Ion Battery Pack |
| Manufacturers Part Number | DCB203 |
| Amperage | 2 A |
| For Use With | DeWALT 20V MAX |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |