Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136050

MPN #: BL2012

Ingersoll Rand® Lithium-Ion Battery, 20V, 2.5 Ah Extended Capacity

Product Description
The BL2012 IQV® 20 Series High Capacity r2.5 Battery out performs its predecessor with with up to 100% longer run time and at the same size and weight it gives you more power than ever before. The slim pack design is fully compatible with our charger and is equipped with our intelligent Battery Management System (BMS) we make sure you get more out of every volt.

Features:
  • Performance
    The BL2012 20V 2.5Ah battery delivers 95% longer run time than its predecessor the BL2005. And at the same size and weight as the previous model you can get more work done on a single charge
  • Durability
    The intelligent Battery Management System (BMS) allows the battery to communicate with the tool and charger to offer triple battery protection prevent over loading over charging and over discharging for longer tool and battery life
  • Versatility
    The BL2012 r2.5Ah batteries slim design allows you to go further with less in your way. Its light weight doesn't compromise power letting you keep working on big jobs with a slimmer tool
    Charging time BL2012 = 90 min
  • Battery Fuel Gauge - 4 light positions
  • Quick charging feature in one hour or less


PRICE
$175.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19
Width8 in
Height4 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Voltage20 V
ColorBlack
Manufacturers Part NumberBL2012
Amperage2.5 A
For Use WithIngersoll Rand 20V Cordless Tools
BrandIngersoll Rand