Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proactive Medical

Model # :WBB1799663

MPN #: 80041

Protekt™ Aire 4000 - Pump Only For Protekt™ Aire 4000 - 80041

Product Description
Protekt™ Aire 4000 - Pump Only For Protekt™ Aire 4000 - 80041


Features:
  • High flow pump with 8 liters of air per minute.
  • Adjustable comfort settings allows pressure to be customized according to each patients therapeutic requirements.
  • Low pressure alarm indicates when the pumps airflow many be compromised.
  • Low pressure alarm mute button.
  • Static function for safe and easy patient transfer.
  • UL/CSA approved power cord.
  • Weight Capacity: 350 lbs.
PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width8 in
Height4 in

Product Details

TypePump
Package Quantity1
DescriptionPump Only For Protekt™ Aire 4000
ColorWhite
Manufacturers Part Number80041
BrandProactive Medical

Warranty

Warranty18 mo