OptiClean™ 16-Compartment Cup Rack - Carlisle Blue Features: Tilted design promotes thorough washing of rims and interiors Encourages bases to drain more efficiently 16-Compartment holds larger diameter cups and mugs in tilted position; compartment size: 4-11/32" x 4-11/32" 20-Compartment works with most standard size cups; compartment size: 4-11/32" x 3-13/32" NSF Listed
OptiClean™ Combination Flatware Rack - Carlisle Blue The Carlisle OptiClean Dishwasher Combination Flatware Rack is full-size, with an inside height of 3.20", open bottom, quick drying bottom grid, comfort curve handles, double wall construction, dishwasher safe, polypropylene, textured finish, blue. NSF Certified. Features: Bottom grid allows for free flow of water and air Keeps flatware in place for thorough washing and drying Perfect for utensils, ramekins, and other small items NSF Certified
Vollrath, Traex Half Tub Only, 1390, Beige, 24" X 24-3/8" X 5-1/4" Features: Open profile allows top-to-bottom and side-to-side thorough washing and air circulation Snap fit extenders will not loosen and will not come apart Easy grip handles are molded into all four sides for easy access Double wall construction adds strength and durability Overall outside dimensions: 10" x 19 3/4" (25.4 x 50.2 cm) Available only in standard beige
Vollrath, Traex 4 Compartment W/ Handles & Half Tub, 1303, Beige, 24-1/2" X 13-3/8" X 5-1/4" Features: Open profile allows top-to-bottom and side-to-side thorough washing and air circulation Snap fit extenders will not loosen and will not come apart Easy grip handles are molded into all four sides for easy access Double wall construction adds strength and durability Overall outside dimensions: 10" x 19 3/4" (25.4 x 50.2 cm) Available only in standard beige
Vollrath Traex Half-Sized Flatware Rack Soak System, Beige, 24-1/2" X 13-3/8" X 5-1/4" Features: Open profile allows top-to-bottom and side-to-side thorough washing and air circulation Snap fit extenders will not loosen and will not come apart Easy grip handles are molded into all four sides for easy access Double wall construction adds strength and durability Overall outside dimensions: 10" x 19 3/4" (25.4 x 50.2 cm) Available only in standard beige