Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226545

MPN #: 1303

Vollrath® Traex 4 Compartment W/ Handles & Half Tub, 1303, Beige, 24-1/2" X 13-3/8" X 5-1/4"

Product Description
Vollrath, Traex 4 Compartment W/ Handles & Half Tub, 1303, Beige, 24-1/2" X 13-3/8" X 5-1/4"

Features:
  • Open profile allows top-to-bottom and side-to-side thorough washing and air circulation
  • Snap fit extenders will not loosen and will not come apart
  • Easy grip handles are molded into all four sides for easy access
  • Double wall construction adds strength and durability
  • Overall outside dimensions: 10" x 19 3/4" (25.4 x 50.2 cm)
  • Available only in standard beige
PRICE
$119.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions24-1/2 x 13-3/8 x 5 1/4 in

Product Details

DescriptionTraex 4 Compartments & Half Tub
Manufacturers Part Number1303
Case Lot1
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF