Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226573

MPN #: 1390

Vollrath® Traex Half Tub Only, 1390, Beige, 24" X 24-3/8" X 5-1/4"

Product Description
Vollrath, Traex Half Tub Only, 1390, Beige, 24" X 24-3/8" X 5-1/4"

Features:
  • Open profile allows top-to-bottom and side-to-side thorough washing and air circulation
  • Snap fit extenders will not loosen and will not come apart
  • Easy grip handles are molded into all four sides for easy access
  • Double wall construction adds strength and durability
  • Overall outside dimensions: 10" x 19 3/4" (25.4 x 50.2 cm)
  • Available only in standard beige
PRICE
$83.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions24 x 24-3/8 x 5-1/4 in

Product Details

DescriptionTraex Half Tub Only
Manufacturers Part Number1390
Case Lot1
SymbolsMade in USA
BrandVollrath

Compliance & Certifications

CertificationsNSF