Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Louvers

Model # :WBB997966

MPN #: VSLH-2424B TEMP PAK

Complete PAK VSL 2424B TEMP PAK, Includes Low Profile 24" X 24" & Tempered Glass

Product Description
Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.

PRICE
$209.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Size60 X 104 in
Glass Thickness3/16-1/4 in
Fits Door ThicknessFor 1-3/4 Door in
Rough Opening24 x 24 in
Min Size3 X 3 in

Product Details

ColorBronze Powder Coated
SeriesVSL
Fastener#8 X 1" Flathead Phillips SMS
Material20 Gauge CRS Frame
Package TypeTempered Glass
DescriptionComplete PAK Low Profile Beveled Slimline Vision Lite
Manufacturers Part NumberVSLH-2424B TEMP PAK
Indoor/OutdoorInterior
BrandAir Louvers