Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dogipot

Model # :WBB3182561

MPN #: 1003A-Blue-L

DOGIPOT® Complete Pet Station with 400 Rolled Bags, Aluminium, Blue

Product Description
As the longstanding, proven solution to help keep dog-friendly areas free from dog pollution, DOGIPOT® pet stations contain all of the elements necessary to maximize clean-up success.

Features:
  • Pet sign (Choice of on or off-leash)
  • Aluminium DOGIPOT® junior bag dispenser with two (2) rolls of 200 count DOGIPOT® Smart litter pick up bags™
  • 10-Gallon aluminium trash receptacle with lid
  • Box of 50 count DOGIPOT® Smart liner trash bags™
  • 2" x 2" x 4′-8′ square galvanized steel telescopic mounting post with installation hardware
  • Mounting hardware


PRICE
$495.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Height96 in

Product Details

TypeDog Waste Station
MaterialAluminium
DescriptionComplete Pet Station
ColorBlue
Manufacturers Part Number1003A-Blue-L
Bag TypeRolled Bags
Number of Bags Included400 Bags
BrandDogipot