Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB3128700

MPN #: Z.UR1.M

Zurn® One Manual Urinal System w/ Flush Valve, 0.125 GPF

Product Description
Z5755-U EcoVantage Omni-Flo® urinal with top spud, 0.125 gpf Z6003AV-ULF flush valve, universal hanger bracket, urinal flange and dome strainer.
Complete EcoVantage® high efficiency 0.125 gpf manual actuated, wall mounted commercial urinal system with Z5755-U Omni-Flo top spud urinal, Z6003AV-ULF exposed, manually activated chrome plated urinal flushometer for either left or right hand supply manufactured by Zurn Industries.

Urinal - Z5755-U:

0.125 gpf to 1.0 gpf vitreous china, wall hung, integral trap, washdown urinal complete with 3/4" top spud connection, concealed universal retrofit wall bracket, 2" outlet connection and vandal resistant outlet strainer.

Flush Valve - Z6003AV-ULF:

Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with Zurn's AquaVantage® TPE, chloramine resistant, dual seal diaphragm with a clog resistant, filtered by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature. Internal seals are made of chloramine resistant materials.

Features:
  • Paired performance for easy maintenance, highest up time and lowest total cost of ownership
  • Simple model number for ease of specification and ordering
  • Complete ready-to-install plumbing solutions for easy organization, handling, and sorting.
  • Complete extended warranty from one manufacturer
  • 0.125 gpf (gallons per flush)
  • Wall mounted extended rim top spud urinal
  • High efficiency siphon washout flush action
  • Integral trap
  • Vitreous china wall urinal construction
  • Diaphragm- type flushometer complete with Zurn's Go Blue® TPE, chloramine resistant, dual seal diaphragm with a clog resistant filtered by-pass.
  • ADA compliant, non-hold open, dual seal handle
  • High pressure vacuum breaker
  • Adjustable tailpiece
  • Control stop with internal siphon guard protection, vandal resistant cap, sweat solder kit and cast wall flange with set screw
  • Asymmetric backwall for reduced splash back
  • Oversized footprint to make retrofit easy
  • Vandal resistant outlet strainer included
  • 88% water savings over standard 1.0 gpf system


PRICE
$425.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/2 in
Depth14-1/4 in
Height37-1/8 in
Weight65 lbs
Spud Size3/4 in

Product Details

Gallons per Flush0.125 gal/flush
TypeUrinal System
Flush ValveYes
ColorWhite
SeriesOmni-Flo
Mounting LocationWall Mount
Country of OriginUnited States
FinishChrome, White
MaterialBrass
Connection StyleTop Spud
Flush TypeSiphon Jet
Spud PlacementTop
BrandZurn

Warranty

Warranty3 mo

Compliance & Certifications

ADA CompliantYes