Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Kohler

Model # :WBB3798688

MPN #: 28082-1DC-0

Kohler® Tend® Touchless Urinal, 0.125 GPF, Top Spud

Product Description
With smooth, clean lines, the KOHLER® Tend® wall-hung touchless urinal with rear spud is a winning combination of style and function. This urinal has a touchless sensor to provide a more sanitary, hands-free bathroom experience, while the anti-splash, extended-lip design simplifies cleaning maintenance. Equipped with a washout flush system of 0.125 gpf, the Tend urinal offers a more eco-friendly water-saving component that can help a building earn Water Efficiency points in the LEED® Green Building Rating System.

Features:
  • Washout urinal
  • 1/2" -14 NPT rear spud inlet connection
  • Battery-operated touchless electronic flush valve powered by two AA alkaline batteries (included)
  • Delivers dependable water-saving performance and added hygiene
  • 0.125 gpf (0.47 lpf)
  • 14-7/8" (378 mm) extended lip
  • Extended lip helps keep floor cleaner
  • Back wall design provides superior splash containment
  • Smooth contours make cleaning fixture fast and easy
  • Includes tank cover and tank cover locks


PRICE
$759.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-13/16 in
Depth13-5/8 in
Height28 in
Spud Size1/2 in

Product Details

Gallons per Flush0.125 gal/flush
TypeWall Mounted
Flush ValveYes
ColorWhite
SeriesTend
Mounting LocationWall
MaterialVitreous China
Manufacturers Part Number28082-1DC-0
BrandKohler

Compliance & Certifications

ADA CompliantYes