Pacon® Composition Paper, Red Margin, 5-Hole Punched, 8 x 10-1/2, White, 500 Shts/Pk
Write a Review
|
Questions & Answers (0)
Product Description
Excellent for themes and penmanship practice. Ruled on both sides. Smooth, white sulfite paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 10-1/2 in |
| Paper Weight | 16 lbs |
Product Details
| Type | Composition Paper |
| Ruling | 3/8" |
| Package Quantity | 500 Sheets/Pack |
| Description | Composition Paper |
| Color | White |
| Manufacturers Part Number | 2441 |
| Paper Type | Filler & Graph Paper |
| Brand | Pacon |