Evidence Quad Dual-Pad, Micro-Perf, 8-1/2 x 11-3/4, 100 Sheets/Pad, 2 Pads/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ampad® Double-Sheet Graph Pads have twice the sheets of ordinary pads with double-sided 4 x 4 rulings and matching headtapes. Micro perforated pages detach easily. An extra-strong back provides firm writing support.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11-3/4 in |
Product Details
| Sheets | 100 |
| Type | Graphing/Sketching Pad |
| Color | White |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Pads |
| Style | Graphing/Sketching Pad |
| Punched/Unpunched | Unpunched |
| Ruling | Grid |
| Pads | 2 |
| Description | Evidence Quad Dual-Pad |
| Package Quantity | 100 Sheets/Pad, 2 Pads/Pack |
| Brand | Ampad |