Industrial Gold Two-Stage Reciprocating Compressor Pump, 3 Cylinder, 15 HP, 53 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Gold CA3, Two Stage Piston Air Compressor Pump, Rated for 15 HP Motors, 53 CFM @ 175 PSI, 200 Max PSI, 30 W Synthetic Oil Type.
PRICE
$3,349.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22-13/16 in |
| Width | 30-1/8 in |
| Height | 27-7/16 in |
| Weight | 366 lbs |
Product Details
| CFM | 53 CFM |
| Oil Type | Synthetic Compressor Oil |
| Horsepower | 15 HP |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Color | Black |
| Pump Material | Cast Iron |
| Max PSI | 200 psi |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | CA3 |
| Number of Cylinders | 3 |
| Pump Type | Two-Stage |
| Brand | Industrial Gold |
Warranty
| Warranty | 1 yr |