Industrial Gold Single-Stage Reciprocating Compressor Pump, 1 Cylinder, 1-2 HP, 8 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Gold LH1, Single Stage Piston Air Compressor Pump, Rated for 1-2 HP Motors, 8 CFM @ 125 PSI, 130 Max PSI, 30 W Synthetic Oil Type.
PRICE
$489.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Width | 14 in |
| Height | 16-3/16 in |
| Weight | 47.4 lbs |
Product Details
| CFM | 8 CFM |
| Oil Type | Synthetic Compressor Oil |
| Horsepower | 1-2 HP |
| Oil System | Splash Lubricated |
| Pump Drive | Belt Drive |
| Color | Black |
| Pump Material | Cast Iron |
| Max PSI | 130 psi |
| Oil Sight Glass | Yes |
| Manufacturers Part Number | LH1 |
| Number of Cylinders | 1 |
| Pump Type | Single-Stage |
| Brand | Industrial Gold |
Warranty
| Warranty | 1 yr |