Stackbin Computer Desk, 72"W x 30"D x 29-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This desk with plastic laminate top uses our 2011 series frame with the addition of a 12" deep lower shelf, and a 3" high x 16" long roller bearing drawer. The workstation also includes the articulating flat screen monitor arm with 10" swing arm, and pull-out keyboard tray mounted below the worksurface of this computer desk. Made in the USA.
PRICE
$1,449.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 29-1/2 in |
| Weight Capacity | 500 lbs |
| Weight | 270 lbs |
Product Details
| Type | Computer Desk |
| Frame Color Family | Gray |
| Top Color Family | Gray |
| Description | Computer Desk |
| Frame Material | Steel |
| Manufacturers Part Number | P7230-T-DESK1-GY |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Stackbin |