Techni Mobili Deluxe L-Shaped Computer Desk with Pull Out Keyboard Panel, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
Techni Mobili Deluxe L-Shaped Computer Desk with Pull Out Keyboard Panel, Mahogany
This contemporary Techni Mobili L-Shaped Computer Desk has a spacious desktop that can be configured to your preference, with the long and short sides being interchangeable. It features an elevated corner accessory shelf, and a large slide-out keyboard shelf equipped with a safety stop that is also interchangeable. It is made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. The rectangular desktop panels each have a 50 lbs weight capacity, while the corner desktop panel and keyboard shelf each have a 30 lbs. weight capacity, and the accessory shelf holds up to 20 lbs. Color: Mahogany.
This contemporary Techni Mobili L-Shaped Computer Desk has a spacious desktop that can be configured to your preference, with the long and short sides being interchangeable. It features an elevated corner accessory shelf, and a large slide-out keyboard shelf equipped with a safety stop that is also interchangeable. It is made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. The rectangular desktop panels each have a 50 lbs weight capacity, while the corner desktop panel and keyboard shelf each have a 30 lbs. weight capacity, and the accessory shelf holds up to 20 lbs. Color: Mahogany.
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 57 in |
| Depth | 67 in |
| Height | 33 in |
Product Details
| Assembly Required | Yes |
| Type | Computer Desk |
| Frame Color Family | Silver |
| Top Color Family | Mahogany |
| Description | Deluxe L-Shaped Computer Desk with Pull Out Keyboard Panel |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | RTA-3806-M615 |
| Collection | Deluxe |
| Shape | L Shape |
| Top Material | Laminate |
| Brand | Techni Mobili |
Warranty
| Warranty | 5 yr |