Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Ironwood Computer Stand, 27-1/2"W x 23-7/8"D x 30-1/8"H, Mahogany

Ironwood Computer Stand, 27-1/2"W x 23-7/8"D x 30-1/8"H, Mahogany

Item #: WBB239464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$591.00 up to 45% OFF

Price: $324.95

Save $16.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

COMPUTER STANDS
Computer stands provide a compact computer workstation for confined spaces. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Full width keyboard drawer slides out and locks into position for convenience. Lower shelf holds accessories. Moves easily on hooded swivel casters (2 locking). Measures 27-1/2"W x 24"D x 29"H overall. Easy to assemble. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 23-7/8 in
  • Width 27-1/2 in
  • Height 30-1/8 in

Product Details

  • Description Computer Stand
  • Assembly Required Yes
  • Type Mobile Desk/Workstation
  • Top Material Wood
  • Frame Color Family Mahogany
  • Package Quantity 1
  • Brand Ironwood
  • Manufacturers Part Number CUBMH
  • Top Color Family Mahogany
  • Shape Rectangle
  • Casters Yes
  • Frame Material Wood
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Computer Stand, 27-1/2"W x 23-7/8"D x 30-1/8"H, Mahogany

Ironwood Computer Stand, 27-1/2"W x 23-7/8"D x 30-1/8"H, Mahogany

Item #: WBB239464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant