Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Totaline

Model # :WBB3125738

MPN #: P902-0101

Totaline® Concentrate Condenser Coil Cleaner Non-Acid , 1 Gal

Product Description
  • Foams out stubborn deposits from coils.
  • Very effective on heavy grease accumulations.
  • Ideal for cleaning grease contaminated refrigeration coils and condensers.
  • USDA accepted

A heavy-duty, expanding foam, non-acid formulation ideal for cleaning heavily soiled or neglected outdoor condenser coils. It foams away stubborn deposits and is especially effective on greasy coils. Its premium potassium based formulation provides enhanced rinsability compared to the harder-to-rinse, full sodium-based competing cleaners. The non-acid formulation also makes it safer to use than hydrofluoric acid cleaners. This product is biodegradable and authorized by the USDA for use in federally inspected meat and poultry processing plants. Dilute 1 part cleaner with 3-20 parts water to match required cleaning duty. This Product is Made in USA.

PRICE
$20.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-3/8 in
Weight11 lbs

Product Details

Chemical TypeCondenser Coil Cleaner
Capacity1GAL
Package Quantity1
DescriptionCondenser Coil Cleaner Non-Acid
ColorYellow
For Use WithOutdoor Condenser Coil Cleaning
BrandTotaline

Compliance & Certifications

CertificationsUSDA Accepted, CSA Listing