Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nu-Calgon

Model # :WBB3125771

MPN #: 4127-75

Nu-Calgon Blackhawk® Aerosol Expanding Foam Coil Cleaner, 18 Oz

Product Description
Blackhawk is an expanding foam, non-fragrance coil cleaner for HVAC/R applications. The product's expanding foam permeates deep within the coil then liquefies to quickly remove grease, grime, and other oily surfaces. Blackhawk's heavy-duty formulation is powerful, yet safe and problem-free in food processing areas – produces no objectionable fumes. Blackhawk is a specially formulated expanding foam evaporator and condenser coil cleaner that is safe in and around food processing areas. Product can be used as a non-rinse for evaporator applications since the condensate will rinse off the coil. Blackhawk is suitable to clean washable filters, exhaust hoods and other metal surfaces. Blackhawk can be used to clean coils in window air conditioners, PTAC or field build-up systems where an expanding foam, non-fragrance coil cleaner in an aerosol format is desired.
Features:
  • Safe for Cleaning HVAC/R Coils in Food Processing Areas
  • Does Not Produce Objectionable Fumes
  • Metal/Plastic Safe
  • Non-Rinse for Evaporators
  • Nonflammable
  • Biodegradable
  • Sprays from Any Angle
  • This Product is Made in USA


PRICE
$15.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in
Width2-1/4 in
Height9-1/4 in
Weight1 lbs

Product Details

Chemical TypeHigh Foam Coil Cleaner
Capacity18OZ
Package Quantity1
DescriptionAerosol Expanding Foam Coil Cleaner
ColorClear
BrandNu-Calgon

Compliance & Certifications

CertificationsOEM approved