Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Nyco

Model # :WBB2228827

MPN #: NL001-Q12

Nyco Calci-Solv Descaler For HVAC, Acidic Scent, Quart 12/Case - NL001-Q12

Product Description
Superior performance and ultra concentrated formulation with RD-188 inhibitor. Dissolves rust, lime, calcium, hard water, and mineral deposits. Use in plumbing applications, HVAC equipment, heat exchangers, boilers, piping, cores/coils.

Features:
  • pH Levels <1
  • 1.16 Specific Gravity Level
  • Completely Water Soluble
  • Variable Dilution Ratio


PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight32 lbs

Product Details

TypeDescaler
Capacity1QT
Package Quantity12
DescriptionCalci-Solv Descaler For HVAC
ColorRed
Manufacturers Part NumberNL001-Q12
BrandNyco
Viscosity25cP