Nu-Calgon Evap Fresh Evaporator Coil Cleaner & Disinfectant, 1 Gal,
Write a Review
|
Questions & Answers (0)
Product Description
Nu-Calgon - Evap-Fresh is a ready-to-use, non-abrasive, one-step cleaner and disinfectant for evaporator coils in small air conditioners, commercial air handling equipment, HVAC cooling coils and refrigeration equipment. It is the first product of its kind in the industry to receive EPA registration for such claims'-Fresh has been tested effective via AOAC methodology against a wide variety of organisms, including: Salmonella typhi, Yersiniaenterocolitica, Enterococcus faecium, Corynebacterium ammoniagenes, Methicillin resistant Staphylococcus aureus (MRSA), Vancomycin resistant Enterococcus faecalis, Methicillin resistant Staphylococcus epidermidis, Vancomycin intermediate resistant Staphylococcus aureus, Pseudomonas aeruginosa, Staphylococcus aureus, Salmonella choleraesuis, Escherichia coli, Streptococcus pyogene, Listeria monocytogenes. This Product is Made in USA.
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/8 in |
| Height | 11-5/16 in |
| Weight | 11.5 lbs |
Product Details
| Chemical Type | Coil Cleaner |
| Capacity | 1GAL |
| Package Quantity | 1 |
| Description | Evaporator Coil Cleaner & Disinfectant |
| Color | Clear |
| For Use With | Evaporator Coils |
| Temperature | >0°F (-17.7°C) |
| Brand | Nu-Calgon |
Compliance & Certifications
| Certifications | EPA Registered, OEM approved |