Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sure Seal

Model # :WBB1608294

MPN #: SSCPDG-1100

Sure Seal Concrete Cleaner/ Degreaser, Gallon Jug - SSCPDG-1100 - Pkg Qty 4

Product Description
Sure Seal Concrete Cleaner/ Degreaser is a concentrated formula for removing dirt, oil and grease from concrete surfaces prior to application of a new coating. Helps restore the natural look of concrete.

PRICE
$97.00  Sold in packages of 4 / $24.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-3/4 in
Width5-3/4 in
Height12-1/2 in
Weight8 lbs
Size1 gal

Product Details

Capacity1 gal
Size TypeJug
Package Quantity1 Bottle
DescriptionCleaner/Degreaser
Manufacturers Part NumberSSCPDG-1100
BrandSure Seal