Model # :WBB2228824
MPN #: GS004-G2
Green Seal Certified Concentrated All Purpose Cleaner, Gallon Bottle, 2 Bottles
|
Questions & Answers (0)
Product Description
e.Logical Concentrated All Purpose Cleaner, Neutral Scent, Gallon Bottle 2/Case - GS004-G2
No-rinse, all-purpose cleaner for floors, walls, and any surface not harmed by water. Low foaming, ideal for automatic scrubbers and mop & bucket cleaning. No VOC's. Green Seal certified.
No-rinse, all-purpose cleaner for floors, walls, and any surface not harmed by water. Low foaming, ideal for automatic scrubbers and mop & bucket cleaning. No VOC's. Green Seal certified.
PRICE
$34.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 lbs |
| Size | 1 gal |
Product Details
| Specific Gravity | 1.02 |
| pH | 10.5-11.5 |
| Color | Red |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Scent | Unscented |
| Capacity | 1 gal |
| Size Type | Gallon Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Dust, Gum, Tar, Scuff Marks |
| Description | All Purpose Cleaner |
| Package Quantity | 2 Bottles |
| Viscosity @ 25°C | 25cP °C |
| Water Solubility | Complete |