Zep Enviro 2000 Industrial Cleaner and Degreaser, 55 Gallon Drum
Write a Review
|
Questions & Answers (0)
Product Description
Enviro 2000 is a non-butyl, highly alkaline, industrial cleaner and degreaser that easily cleans away grease and oil from industrial equipment. It is built with extra alkalinity for added cleaning power. It cleans industrial equipment, metal parts, tanks, vessels, valves, floors, fittings and metal or concrete surfaces. It is ideal for automotive repair shops, service stations, recreation facilities, metal fabrication shops, apartment maintenance, commercial printers, warehouses, storage units, schools and cleaning and maintenance services. The product is versatile and also works in soak tanks, ultrasonic machines, steam cleaning and pressure spray applications. Its performance and rinsability are unaffected by moderate water hardness.
PRICE
$645.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 55 gal |
Product Details
| Capacity | 55 gal |
| Scent | Mild |
| Applicable Materials | Industrial Equipment, Metal Parts, Tanks Vessels, Valves, Floors, Fittings |
| Size Type | 55 Gallon Drum |
| Helps Remove | Grease, Dirt, Grime |
| Package Quantity | 1 Drum |
| Description | Industrial Cleaner and Degreaser |
| Manufacturers Part Number | 507885 |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Dilution Ratio | Multiple |
| Brand | Zep |