Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bohlmann

Model # :WB240839TN

MPN #: DF-Dual

Concrete Dual Outdoor Pedestal Drinking Fountain, ADA, Tan River Rock

Product Description
Stone pedestal drinking fountains are used around the world Concrete drinking fountains are made of pre-cast concrete with lead free components including stainless steel receptor, access doors and mounting brackets to provide weather proof and corrosion resistance That's great for outdoor applications. Drinking fountains include vandal resistant screws and double bubbler projector with chrome plated exposed fittings for theft protection and an attractive finish. Smooth, contoured basins with rounded corners and edges helps reduce splatter, ensure proper drainage and prevent standing waste water. Concrete water fountains are easy-to-clean and have beveled edges and corners for safety. Dual drinking fountain includes a side faucet to accept up to 2 users at once. ADA accessible drinking fountains do not include barriers to allow wheelchair access.

PRICE
$3,505.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth31 in
Height38-1/2 in
Weight290 lbs
Drain Size1-1/4 in
Water Inlet Size3/8 in

Product Details

RefrigeratedNo
ColorTan
Max PSI105 psi
Freeze/Frost ResistantNo
Number of Stations2
MaterialAggregate Stone
Manufacturers Part NumberDF-Dual
FilterNot Included
Installation TypeFloor
Vandal ResistantNo
BrandBohlmann

Compliance & Certifications

ADA CompliantYes