Concrete Mounting Kit For Stadium Bike Rack - Pack of 6
Write a Review
Questions & Answers (0)
Concrete Mounting Kit
Designed for permanent mounting in existing concrete. Measures 3"x 1/2".Six anchors and washers per kit.
Specifications
Weights & Dimensions
| Height | 3 in |
| Tube Diameter | 1/2 in |
Product Details
| Type | Hardware |
| Material | Steel |
| Color | Silver |
| Brand | MLS Sales |
Related Products
The Pegasus fills your musical space with bright and beautiful tones. Designed to catch any tiny musician's attention by spreading its wings into two keys, C Major and A Minor. With 23 notes, the Pegasus is ready to play anything from simple to sublime. Specifications: Style: Metallophone Tonal Quality: Bright Sustain Notes: 23 Note Material: Anodized aluminum Resonated: Yes Key/Scale: (LH) A Minor (RH) C Major Pentatonic Range: Alto/Soprano Mallets: 2 Black (80 Durometer) Dimensions: 47-3/4"L x 18-7/8"W x 43"H *Finished Height varies based on mounting, post style, and desired age group.
The graceful lines and sculptural silhouette of the Harp add unparalleled beauty to any outdoor space. As users sweep both mallets across all 11 bright and sustaining chimes, gentle, soothing, angelic sounds can be heard, bringing joy to all listeners. The upright design invites players to create beautiful music from both sides. Specifications: Style: Chime Tonal Quality: Bright/ Sustaining Notes: 11 Note Material: Anodized Aluminum Resonated: No Key/Scale: C Major Pentatonic Mallets: 2 Black (80 Durometer) Dimensions: 43-5/16"L x 10"W x 68-7/16"H *Finished height varies based on ...
The fiberglass bars on the Rhythm inspire joy and movement. It is a space-saving design providing the African sounds of a wooden instrument without the maintenance challenges. Rhythm is a natural-sounding instrument in a beautiful, natural color and a percussive cousin to the Melody. Specifications: Style: Marimba Tonal Quality: Earthy/Percussive Notes: 9 Note Material: Coated Fiberglass Resonated: Yes Key/Scale: C Major Pentatonic Range: Alto/Soprano Mallets: 2 Black (80 Durometer) Dimensions: 23-3/4"L x 14-1/2"W x 40-7/8"H *Finished Height varies based on mounting, post style, and ...
Global Industrial Bicycle Parking Rack is made of powder coated steel to provide long lasting durability and superior weather resistance. Single sided style has 5-bike capacity to secure bicycles in public and outdoor areas. Bikes are secured on one side and can be easily separated to reduce bicycle capacity. Includes 2 holes for varied fastening options or ground installation. Available options are Cement/asphalt anchor kit, Earth Anchor Kit and Spike Anchor Kit (sold separately). Rack measures 70" L x 14" W x 14-1/2H. Tube diameter is 1-1/4".
Deep vibrant tones ring clear on the Cadence marimba. Wide, coated fiberglass keys create sounds similar to a wooden instrument with rich, warm timbre. The Cadence also features a resonated base composed entirely of reinforced recycled plastic so it's both rugged and green! Specifications: Style: Marimba Tonal Quality: Earthy/Percussive Notes: 13 Note Material: Coated Fiberglass Resonated: Yes Key/Scale: C Major Pentatonic Range: Bass/Tenor Mallets: 2 Black (80 Durometer) Dimensions: 47-3/8"Lx 26- 1/2"W x 49"H *Finished Height varies based on mounting, post style, and desired age group.