Linguini 5 Bike Capacity Steel Bike Rack, Red
Write a Review
|
Questions & Answers (0)
Product Description
Linguini 5 Bike Capacity Steel Bike Rack, Red
All metal construction of heavy gauge HRS. Super Durable TGCI-Free Powder Coat paint. 45"L x 2"W x 30"H.
All metal construction of heavy gauge HRS. Super Durable TGCI-Free Powder Coat paint. 45"L x 2"W x 30"H.
PRICE
$859.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45 in |
| Width | 2 in |
| Height | 30 in |
| Weight | 48 lbs |
Product Details
| Mounting Location | Surface |
| Capacity | 5 Bikes |
| Material | Heavy Gauge HRS Steel |
| Color | Red |
| Brand | Frost Products |
Warranty
| Warranty | 1 yr |